3-1/2 in. Kitchen Sink Basket Strainer in Stainless Steel
3-1/2 in. Kitchen Sink Basket Strainer in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shown in Polished Chrome
- Installs from above the sink
- Center threaded ferrule draws top and bottom flanges together
- One-year warranty on all working parts
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 3-1/2 in
- UPC:
- 638441128443