This product requires certification to purchase.

3-1/2 in. Sink Basket Strainer in Matte Black

Mountain Plumbing Products

3-1/2 in. Sink Basket Strainer in Matte Black

  • Fast #
  • Part #MBWSTUGMLB
  • Item #4082363
  • Manufacturer Part #BWSTUG/MLB
5 out of 5 Customer Rating
Brand image
Mountain Plumbing Products

3-1/2 in. Sink Basket Strainer in Matte Black

  • Fast #
  • Part #MBWSTUGMLB
  • Item #4082363
  • Manufacturer Part #BWSTUG/MLB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Lava Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Shown in Champagne
  • Granite kitchen sink strainer installs from above the sink
  • Center threaded ferrule draws top and bottom flanges together
  • Spring-loaded center post for smooth operation
  • Easy to install
  • One-year warranty on all working parts
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Lava Black
Material:
Plastic
Strainer Size:
3-1/16 in
UPC:
638441986692