3-1/2 in. Thermoplastic and Stainless Steel Kitchen Basket Strainer in Oil Rubbed Bronze
3-1/2 in. Thermoplastic and Stainless Steel Kitchen Basket Strainer in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center threaded ferrule draws top and bottom flanges together
- Spring-loaded center post for smooth operation
- Above sink installation
- One-year warranty on all working parts
- Easy to install
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Material:
- Plastic, Stainless Steel
- Material Type:
- Thermoplastic