This product requires certification to purchase.

3 in. PVD Brass Basket Strainer in Oil Rubbed Bronze

Mountain Plumbing Products

3 in. PVD Brass Basket Strainer in Oil Rubbed Bronze

  • Fast #
  • Part #MMT300PVDORB
  • Item #3636621
  • Manufacturer Part #MT300/PVDORB
3.4 out of 5 Customer Rating
Brand image
Mountain Plumbing Products

3 in. PVD Brass Basket Strainer in Oil Rubbed Bronze

  • Fast #
  • Part #MMT300PVDORB
  • Item #3636621
  • Manufacturer Part #MT300/PVDORB
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Shown in Polished Chrome
  • Installs from above the sink
  • Center threaded ferrule draws top and bottom flanges together
  • One-year warranty on all working parts
  • Lifetime finish warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Material:
Brass
Strainer Size:
3 in