3/8 x 12 in. Supply Tube in PVD Brushed Bronze
3/8 x 12 in. Supply Tube in PVD Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shown in Polished Chrome
- Flat head, annealed closet supply tube
- Can be hand formed for installation, but a spring bender is recommended
- One-year warranty on plated finish
-
Lead Law Compliant
Documents
Specifications
- Color Finish Name:
- PVD Brushed Bronze
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Rigid:
- Yes
- Water Supply Connector Type:
- Toilet