This product requires certification to purchase.

3/8 x 20 in. Closet Riser Clampak Polished Nickel

Mountain Plumbing Products

3/8 x 20 in. Closet Riser Clampak Polished Nickel

  • Fast #
  • Part #MCMT436XPN
  • Item #4142320
  • Manufacturer Part #CMT436X/PN
4.3 out of 5 Customer Rating
Brand image
Mountain Plumbing Products

3/8 x 20 in. Closet Riser Clampak Polished Nickel

  • Fast #
  • Part #MCMT436XPN
  • Item #4142320
  • Manufacturer Part #CMT436X/PN
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Color Finish Name:
Polished Nickel
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
20 in
Rigid:
Yes
UPC:
638441162416
Water Supply Connector Type:
Toilet