4 in. 20-Hole Brass Lavatory Grid Drain with Overflow in Brushed Nickel
4 in. 20-Hole Brass Lavatory Grid Drain with Overflow in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shown in Solid Brass
- Decorative, fully plated, 20-hole drain for sinks and vessels without overflow
- Tailpiece measures 8" x 1 1/4" OD
- One-year warranty on all working parts
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Grid Drain Material:
- Brass
- IAPMO Listed:
- Yes
- Overflow Included:
- No
- Strainer Diameter:
- 2-1/8 in
- Tailpiece Length:
- 8 in
- Tailpiece Style:
- Straight
- UPC:
- 638441152844