Bath Waste and Overflow Repair Trim Kit in Brushed Bronze
Bath Waste and Overflow Repair Trim Kit in Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shown in Polished Chrome
- Round style bath waste overflow replacement trim kit
- Ideal for retrofit or remodeling applications
- Soft Touch clicker mechanism carries lifetime warranty
- One-year warranty on all working parts
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- PVD Brushed Bronze
- IAPMO Listed:
- No
- UPC:
- 638441134383