Bull Nose Rigid Supply Tube in Oil Rubbed Bronze
Bull Nose Rigid Supply Tube in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Specifications
- BAA Compliant:
- No
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 30 in
- NSF Certified:
- No
- Rigid:
- Yes
- UPC:
- 638441007212
- Water Supply Connector Type:
- Sink