This product requires certification to purchase.

3-1/8 in. Brass, Plastic and Stainless Steel Basket Strainer

Mountain Plumbing Products

Deluxe Stemball 3-1/8 in. Brass, Plastic and Stainless Steel Basket Strainer

  • Fast #
  • Part #MMT300ORB
  • Item #2272327
  • Manufacturer Part #MT300/ORB
4.2 out of 5 Customer Rating
Brand image
Mountain Plumbing Products

Deluxe Stemball 3-1/8 in. Brass, Plastic and Stainless Steel Basket Strainer

  • Fast #
  • Part #MMT300ORB
  • Item #2272327
  • Manufacturer Part #MT300/ORB
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stainless steel spring-loaded center post
  • Polypropylene body
  • Fits standard sink drain openings that measure 3-1/2" to 4" in diameter
  • Can fit sinks up to 1-3/16" thick. Sinks thicker than this will require BRBOLT/90 extension screw
  • Requires Certification

Documents

Dimensions & Measurements
Drain Diameter
3-1/2 in
Height
2-13/16 in
Strainer Size
3-1/8 in
Characteristics & Features
Collection
Deluxe Stemball
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Material
Brass, Plastic, Stainless Steel
Warranty & Product Information
UPC
638441117560