3-1/2 in. Deluxe Basket Strainer with Center Pin in Brushed Nickel
Deluxe Stemball 3-1/2 in. Deluxe Basket Strainer with Center Pin in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center threaded ferrule draws top and bottom flanges together
- Spring-loaded center post for smooth operation
- Above sink installation
- One-year warranty on all working parts
- Easy to install
Documents
Specifications
- Collection:
- Deluxe Stemball
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/2 in
- Material:
- Plastic, Stainless Steel, Brass
- Strainer Size:
- 3-1/8 in