3-1/2 in. Deluxe Basket Strainer with Center Pin in Polished Chrome
Deluxe Stemball 3-1/2 in. Deluxe Basket Strainer with Center Pin in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Installs from above the sink
- Center threaded ferrule draws top and bottom flanges together
- One-year warranty on all working parts
Documents
Specifications
- Collection:
- Deluxe Stemball
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Material:
- Plastic, Stainless Steel, Brass
- Strainer Size:
- 3-1/8 in
- UPC:
- 638441022093