3-1/2 in. Deluxe Basket Strainer with Center Pin in Polished Nickel

You last purchased this on
 
Mountain Plumbing Products

Deluxe Stemball 3-1/2 in. Deluxe Basket Strainer with Center Pin in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mountain Plumbing Products

Deluxe Stemball 3-1/2 in. Deluxe Basket Strainer with Center Pin in Polished Nickel

  • Fast #
  • Part #MMT300PN
  • Item #3155033
  • Manufacturer Part #MT300/PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Installs from above the sink
  • Center threaded ferrule draws top and bottom flanges together
  • Shown in Polished Chrome
  • One-year warranty on all working parts
  • Requires Certification

Documents


Specifications

Collection:
Deluxe Stemball
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Material:
Plastic, Stainless Steel, Brass
Strainer Size:
3-1/8 in