2-1/2 in. Threaded Plastic Lavatory Drain with Overflow in Polished Chrome
EZ-Click™ 2-1/2 in. Threaded Plastic Lavatory Drain with Overflow in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Soft Touch lavatory drain for sinks or vessels with overflow
- Tailpiece measures 8" x 1 1/4" OD
- Lifetime warranty on EZ-Click™ mechanism
Documents
Specifications
- Collection:
- EZ-Click™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Strainer Diameter:
- 2-5/16 in
- Tailpiece Length:
- 8 in
- Tailpiece Style:
- Straight
- UPC:
- 638441132945