This product requires certification to purchase.

Soft Touch Lavatory Drain Less Overflow Brushed Nickel

Mountain Plumbing Products

EZ Click® Soft Touch Lavatory Drain Less Overflow Brushed Nickel

  • Fast #
  • Part #MMT742BRN
  • Item #3700014
  • Manufacturer Part #MT742/BRN
3.2 out of 5 Customer Rating
Brand image
Mountain Plumbing Products

EZ Click® Soft Touch Lavatory Drain Less Overflow Brushed Nickel

  • Fast #
  • Part #MMT742BRN
  • Item #3700014
  • Manufacturer Part #MT742/BRN
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Shown in Polished Chrome
  • Soft Touch lavatory drain for sinks or vessels without overflow
  • Tailpiece measures 8" x 1 1/4" OD
  • Lifetime warranty on EZ-Click™ mechanism
  • Requires Certification

Documents


Specifications

Collection:
EZ Click®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
UPC:
638441133119