This product requires certification to purchase.

Soft Touch Lavatory Drain Less Overflow Oil Rubbed Bronze

Mountain Plumbing Products

EZ Click® Soft Touch Lavatory Drain Less Overflow Oil Rubbed Bronze

  • Fast #
  • Part #MMT742ORB
  • Item #3379943
  • Manufacturer Part #MT742/ORB
5 out of 5 Customer Rating
Brand image
Mountain Plumbing Products

EZ Click® Soft Touch Lavatory Drain Less Overflow Oil Rubbed Bronze

  • Fast #
  • Part #MMT742ORB
  • Item #3379943
  • Manufacturer Part #MT742/ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shown in Polished Chrome
  • Soft Touch lavatory drain for sinks or vessels without overflow
  • Tailpiece measures 8" x 1 1/4" OD
  • Lifetime warranty on EZ-Click™ mechanism
  • Requires Certification

Documents


Specifications

Collection:
EZ Click®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
UPC:
638441133157