This product requires certification to purchase.

Lead Law Compliant Not Certified 3/8 X 15 RIGID Supply TUBE

Mountain Plumbing Products

Lead Law Compliant Not Certified 3/8 X 15 RIGID Supply TUBE

  • Fast #
  • Part #MMT426XORB
  • Item #3620401
  • Manufacturer Part #MT426X/ORB
4.3 out of 5 Customer Rating
Brand image
Mountain Plumbing Products

Lead Law Compliant Not Certified 3/8 X 15 RIGID Supply TUBE

  • Fast #
  • Part #MMT426XORB
  • Item #3620401
  • Manufacturer Part #MT426X/ORB
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Lead Law Compliance Level:
Compliant Not Certified
Length:
15 in
Material:
Metal
Rigid:
Yes
UPC:
638441146911
Water Supply Connector Type:
Toilet