Lift and Turn Drain with Overflow in Brushed Nickel
Lift and Turn Drain with Overflow in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- IAPMO Listed:
- No
- Tailpiece Length:
- 10-1/4 in
- UPC:
- 638441195643