This product requires certification to purchase.

1.5 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Polished Chrome

Mountain Plumbing Products

Little Gourmet® 1.5 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #MMT1403NLCPB
  • Item #4512757
  • Manufacturer Part #MT1403-NL/CPB
4.8 out of 5 Customer Rating
Brand image
Mountain Plumbing Products

Little Gourmet® 1.5 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #MMT1403NLCPB
  • Item #4512757
  • Manufacturer Part #MT1403-NL/CPB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Little Gourmet®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dispenser Only:
Yes
Dispenser Type:
Cold Only
Faucet Connection:
UNS
Faucet Connection Size:
7/16 in
Faucet Height:
9-1/2 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
1.5 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
Yes
Spout Height:
9-1/2 in
Spout Reach:
4 in
Spout Type:
High Arc
UL Listed:
No
UPC:
638441192932