This product requires certification to purchase.

Single Handle Water Filter Faucet in Brushed Stainless Steel

Mountain Plumbing Products

Little Gourmet® Single Handle Water Filter Faucet in Brushed Stainless Steel

  • Fast #
  • Part #MMT630NLBRS
  • Item #4806871
  • Manufacturer Part #MT630-NL/BRS
4.1 out of 5 Customer Rating
Brand image
Mountain Plumbing Products

Little Gourmet® Single Handle Water Filter Faucet in Brushed Stainless Steel

  • Fast #
  • Part #MMT630NLBRS
  • Item #4806871
  • Manufacturer Part #MT630-NL/BRS
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fits mounting hole from 1/2 in to 1-1/2 in diameter
  • NSF 61 & NSF 372 certified
  • Will fit deck up to 2 1/4 in thick
  • 1/4 turn ceramic cartridge
  • Handle is not spring-loaded
  • Reverse osmosis safe
  • Includes connection hardware to connect to 1/4 in tubing
  • Compatible with mt1250xl, mt660, and mt662 filtration systems
  • Also compatible with mt670-2 water chiller
  • Not for use with instant hot tanks such as mt641-3
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Little Gourmet®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Contaminant Removal:
Reverse Osmosis
Faucet Connection:
Compression
Faucet Connection Size:
1/4 in
Faucet Height:
10-3/4
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
8-1/2
Spout Reach:
3-3/4
Spout Type:
High Arc
Trim Only:
No
UPC:
638441996318