This product requires certification to purchase.

Rigid Supply Tube in Coated Polished Brass

Mountain Plumbing Products

Rigid Supply Tube in Coated Polished Brass

  • Fast #
  • Part #MMT436XCPB
  • Item #4512770
  • Manufacturer Part #MT436X/CPB
5 out of 5 Customer Rating
Brand image
Mountain Plumbing Products

Rigid Supply Tube in Coated Polished Brass

  • Fast #
  • Part #MMT436XCPB
  • Item #4512770
  • Manufacturer Part #MT436X/CPB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Name:
Polished Chrome
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20 in
NSF Certified:
No
Rigid:
Yes
UPC:
638441101651
Water Supply Connector Type:
Toilet