Toilet 5/8 in x 3/8 in. Supply Kit in Brushed Bronze
Toilet 5/8 in x 3/8 in. Supply Kit in Brushed Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Toilet angle supply kit includes: one MT436X 3/8" x 20" rigid supply tube; one MT6003 angle valve; and one MT441X sure grip flange
- One-year warranty on all working parts
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 5/8 in x 3/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Rigid:
- Yes
- UPC:
- 638441218809
- Water Supply Connector Type:
- Toilet