Inlet x Outlet Lavatory P-Trap Kit in PVD Brushed Bronze
Traditional Inlet x Outlet Lavatory P-Trap Kit in PVD Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shown in Polished Chrome
- Includes high box flange, MT314X
- Can be used for exposed installations
- Lifetime finish warranty
- One-year warranty on all working parts
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- PVD Brushed Bronze
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- UPC:
- 638441118031