Waste Disposer Trim in Oil Rubbed Bronze
Waste Disposer Trim in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shown in Polished Chrome
- Designed for thicker fireclay sink, and fits Insinkerator (ISE), Kenmore, Maytag, Ace, Jenn-Air, Kitchen Aid and selected Whirlpool waste disposer models
- Includes stopper-strainer, metal flange, and 3-bolt mounting hardware
- For continuous feed models only
- Installation required
- One-year warranty on all working parts
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Length:
- 4-1/2 in
- Strainer Size:
- 3-1/8 in
- UPC:
- 638441005553