12 in. Blowdown Separator Tank
12 in. Blowdown Separator Tank
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No electrical hookup required
- For use with CU360–2000 Generators
- Built to ASME Section VIII and is an ASME Code UM vessel
- 32” h x 12” Dia. 125 lbs.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Commercial
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Depth:
- 22 in
- GSA Approved:
- No
- Height:
- 32 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Overall Box Size:
- 40 in x 20 in x 22 in
- Power Source:
- Electric
- Pressure - High:
- 250
- Product Type:
- Blowdown Separator Tank
- Release Date:
- 2017
- Shape:
- Rectangular
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 150 lb
- Width:
- 12 in