15 psi Safety Valve
15 psi Safety Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Residential item
- 15 PSI
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3/4
- Pressure - Maximum:
- 15 psi
- Product Type:
- Parts Kit
- UL Listed:
- No
- UPC:
- 767931700354