30 ft. Control Cable
30 ft. Control Cable
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Mr.Steam® Steambath Generators
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 30 ft
- Material:
- Wire
- UL Listed:
- No
- UPC:
- 767931900129