8-1/2 in. Automatic Blowdown System Kit
8-1/2 in. Automatic Blowdown System Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Extends the life of the heating element
- Programmable to start and shuts down the boiler automatically
- Blows down automatically during work days
- Steam-rated 15 PSIG ball value with Teflon®
Specifications
- ADA Compliant:
- No
- AMP:
- 0.55
- CARB OTC LEED Compliant:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- GSA Approved:
- No
- Height:
- 4
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 10
- Material:
- Metal
- Phase:
- Single Phase
- Product Type:
- Valve
- Type:
- Commercial
- UL Listed:
- No
- UPC:
- 767931700606
- Volts:
- 115V
- Width:
- 7