9.6 kW 480 V 3-Phase Element
9.6 kW 480 V 3-Phase Element
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Commercial item
- 18 kW, three phase
Specifications
- ADA Compliant:
- No
- Phase:
- Three Phase
- Product Type:
- Parts Kit
- UL Listed:
- No
- UPC:
- 767931700231
- Volts:
- 480V
- Watts:
- 18