This product requires certification to purchase.

Steam Bath Control in Brushed Bronze with Black

Mr. Steam

AirButler™ Steam Bath Control in Brushed Bronze with Black

  • Fast #
  • Part #MABUTLER1BBB
  • Item #7782091
  • Manufacturer Part #ABUTLER1B-BB
4.1 out of 5 Customer Rating
Brand image
Mr. Steam

AirButler™ Steam Bath Control in Brushed Bronze with Black

  • Fast #
  • Part #MABUTLER1BBB
  • Item #7782091
  • Manufacturer Part #ABUTLER1B-BB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Bronze, Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Effortless
  • Compact
  • Wireless
  • Featuring a completely wireless installation, the 100% waterproof airtempo control is the centerpiece of this package
  • This sleek and elegant control mounts effortlessly just about anywhere you want it and is ideal for retrofits
  • Requires Certification

Specifications

Brand Model Compatibility:
MS90, MSSUPER3, MX4, MX5, MX6
Collection:
AirButler™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze, Black
End Connection 1:
NPT
Fitting Size 1:
1/2 in
Installation Type:
Surface Mount, Wall Mount
UL Listed:
Yes
UPC:
767931904592