This product requires certification to purchase.

Steam Shower Package in Polished Nickel

Mr. Steam

AirButler Steam Shower Package in Polished Nickel

  • Fast #
  • Part #MABUTLER1WPN
  • Item #7782344
  • Manufacturer Part #ABUTLER1W-PN
5 out of 5 Customer Rating
Brand image
Mr. Steam

AirButler Steam Shower Package in Polished Nickel

  • Fast #
  • Part #MABUTLER1WPN
  • Item #7782344
  • Manufacturer Part #ABUTLER1W-PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
Collection:
AirButler
Color Finish Name:
Polished Nickel
Depth:
3/4 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
Height:
3-5/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
NSF Certified:
No
Product Type:
Steam Control
UL Listed:
No
UPC:
767931904486