48 in. Wall Mount Electric Towel Warmer in Polished Chrome with 21 Bar and Digital Timer
Broadway 48 in. Wall Mount Electric Towel Warmer in Polished Chrome with 21 Bar and Digital Timer
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Comes standard with 24-hour digital timer and matching timer cover plate
- Available in polished chrome, white or oil rubbed bronze
- The quality, design and performance you expect from a Mr.Steam product
- Installation tools and kit included
Specifications
- ADA Compliant:
- No
- AMP:
- 3.34
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Broadway
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/4
- GSA Approved:
- No
- Height:
- 48
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 20
- Material:
- Stainless Steel, Brass
- NSF Certified:
- No
- Product Type:
- Towel Warmer
- Proposition 65:
- WARNING This product can expose you to Ethylene Glycol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 767931910418
- Volts:
- 120V
- Watts:
- 400
- Weight:
- 30
- Width:
- 20