Steam Generator 4.5kW
Butler Steam Generator 4.5kW
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Set the perfect steam temperature for multiple users.
- ChromaSteam3 lighting & AromaSteam infusion.
- Never wonder what time , day or date it is in your SteamShower or bathroom
- Manufactured in strong, durable and long lasting solid brass
- Compliment any bathroom design with one of 11 designer or glass finishes
Specifications
- ADA Compliant:
- No
- Collection:
- Butler
- Color Finish Name:
- Brushed Nickel
- Height:
- 11
- Length:
- 28
- Material:
- Plastic, Metal
- UL Listed:
- No
- UPC:
- 767931140549
- Watts:
- 4.5
- Width:
- 13