This product requires certification to purchase.

*CVR* TEMPO SUPER-5E 24 KW 208V 1PH

Mr. Steam

E-Series *CVR* TEMPO SUPER-5E 24 KW 208V 1PH

  • Fast #
  • Part #MMSSUPER5EB1
  • Item #3616002
  • Manufacturer Part #MSSUPER5EB1
3.5 out of 5 Customer Rating
Brand image
Mr. Steam

E-Series *CVR* TEMPO SUPER-5E 24 KW 208V 1PH

  • Fast #
  • Part #MMSSUPER5EB1
  • Item #3616002
  • Manufacturer Part #MSSUPER5EB1
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Free from defects in materials and craftsmanship for its lifetime. Mr.Steam will repair or replace (at its option) a Generator which fails to conform to this warranty
  • Installs in areas such as a cabinet, closet, under a sealed bench or in an insulated attic
  • Exclusive micro processor operating system is the brains of our intelligent steam generator .
  • Easily install spa therapy accessories or components such as AromaTherapy, ChromaTherapy, SteamLinx, and more
  • LED indicators to help you troubleshoot any connection and maintenance challenges.
  • Naturally corrosion resistant, 100 percent recyclable stainless steel inside and out
  • Designed to save water and energy. Uses less than two gallons of water vs 40 gallons for an ordinary bath.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
100
Collection:
E-Series
Depth:
24
Height:
17
Length:
20
Material:
Stainless Steel
Maximum Cubic Foot Range:
1075
Phase:
Single Phase
Type:
Generator
UL Listed:
No
UPC:
767931130199
Volts:
208V
Watts:
24000
Width:
18-1/2