Steam Bath Control in Brushed Nickel
This product has been replaced by
Manufacturer Part #ITSQBN
Itempo™ Steam Bath Control in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easily mount and install your control snug to the wall.
- Use your smartphone or mobile device to control your steam shower
- Whatever your preference, program your temperature and get comfortable.
- Operates with optional wireless SteamLinx™ Control
- Operates with optional wireless iGenie™ Control
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- MS90E and MSSUPER6E Generators
- CARB OTC LEED Compliant:
- No
- Collection:
- Itempo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/4
- GSA Approved:
- No
- Height:
- 1-1/4
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 5
- Material:
- Plastic, Metal
- UL Listed:
- No
- UPC:
- 767931150654
- WIFI Enabled:
- No
- Width:
- 4-1/2