Digital Control Unit with Round Steamhead in Brushed Nickel
iTempoPlus™ Digital Control Unit with Round Steamhead in Brushed Nickel
Product Details
Product Details
- Set the perfect steam temperature for multiple users.
- ChromaSteam3 lighting & AromaSteam infusion.
- Never wonder what time , day or date it is in your SteamShower or bathroom
- Manufactured in strong, durable and long lasting solid brass
- Stores two preferred time and temperature settings
- Integrated On/Off feature for AromaSteam™ & ChromaSteam®
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- iTempoPlus™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/4
- GSA Approved:
- No
- Height:
- 1-1/4
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 20
- Material:
- Plastic, Metal
- UL Listed:
- No
- UPC:
- 767931150449
- Width:
- 5