This product requires certification to purchase.

METRO COLLECTION WALL MOUNTED ELECTRIC TOWEL WARMER WITH 11 BARS AND DIGITAL TIMER IN STAINLESS STEEL BRUSHED

Mr Steam

Metro METRO COLLECTION WALL MOUNTED ELECTRIC TOWEL WARMER WITH 11 BARS AND DIGITAL TIMER IN STAINLESS STEEL BRUSHED

  • Fast #
  • Part #MW336TSSB
  • Item #7360088
  • Manufacturer Part #W336TSSB
5 out of 5 Customer Rating
Brand image
Mr Steam

Metro METRO COLLECTION WALL MOUNTED ELECTRIC TOWEL WARMER WITH 11 BARS AND DIGITAL TIMER IN STAINLESS STEEL BRUSHED

  • Fast #
  • Part #MW336TSSB
  • Item #7360088
  • Manufacturer Part #W336TSSB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Comes standard with 24-hour digital timer and matching timer cover plate
  • Available in brushed stainless steel and polished stainless steel
  • The quality, design and performance you expect from a Mr.Steam product
  • Installation tools and kit included
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
1.11
Application:
Residential
Collection:
Metro
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Depth:
4-3/4 in
Height:
4-3/4 in
Installation Type:
Floor Mount, Wall Mount
Length:
20 in
Material:
Stainless Steel
Product Type:
Towel Warmer
UL Listed:
Yes
UPC:
767931910456
Watts:
133 W
Weight:
14 lb
Width:
20 in