METRO COLLECTION WALL MOUNTED ELECTRIC TOWEL WARMER WITH 8 BARS AND DIGITAL TIMER IN STAINLESS STEEL BRUSHED
Metro METRO COLLECTION WALL MOUNTED ELECTRIC TOWEL WARMER WITH 8 BARS AND DIGITAL TIMER IN STAINLESS STEEL BRUSHED
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Comes standard with 24-hour digital timer and matching timer cover plate
- Available in brushed stainless steel and polished stainless steel
- The quality, design and performance you expect from a Mr.Steam product
- Installation tools and kit included
Specifications
- ADA Compliant:
- No
- AMP:
- 0.82
- Application:
- Residential
- Collection:
- Metro
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Depth:
- 4-3/4
- Height:
- 4-3/4
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 20
- Material:
- Stainless Steel
- Product Type:
- Towel Warmer
- Type:
- MW328TSSB
- UL Listed:
- Yes
- UPC:
- 767931910432
- Watts:
- 98
- Weight:
- 10
- Width:
- 20