This product requires certification to purchase.

Shower Packages in Matte Black

Mr. Steam

Shower Packages in Matte Black

  • Fast #
  • Part #MMSBUTLERXSQMB
  • Item #7860080
  • Manufacturer Part #MSBUTLERXSQ-MB
5 out of 5 Customer Rating
Brand image
Mr. Steam

Shower Packages in Matte Black

  • Fast #
  • Part #MMSBUTLERXSQMB
  • Item #7860080
  • Manufacturer Part #MSBUTLERXSQ-MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Simple. Elegant. Classic. At the heart of this all-in-one, ready to install steam shower package is the classic iTempoPlus control
  • Simple, elegant, and easy-to-use, the digital display allows easy yet precise programing of your steam shower features
  • Requires Certification

Specifications

Brand Model Compatibility:
MX4, MX5, MX6
Color Finish Name:
Matte Black
Installation Type:
Wall Mount
Material:
Metal, Plastic
Product Type:
Shower Packages
UPC:
767931917769
Volts:
120V