Water Feed Solenoid for Mr. Steam® MS Super1E, MS Super6E, MS Super T, and MS Super 6T Steambath Generators
Water Feed Solenoid for Mr. Steam® MS Super1E, MS Super6E, MS Super T, and MS Super 6T Steambath Generators
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Residential item
- 24V
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Mr. Steam® MS Super1E, MS Super6E, MS Super T, and MS Super 6T Steambath Generators
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Product Type:
- Parts Kit
- UL Listed:
- No
- UPC:
- 767931400155