2-3/10 x 4-3/5 x 1 in. Magic Eraser in White (Pack of 6, Case of 6 Packs)
2-3/10 x 4-3/5 x 1 in. Magic Eraser in White (Pack of 6, Case of 6 Packs)
Product Details
Product Details
- 2X stronger cleaning performance with Duraform vs the leading all-purpose bleach spray
- Looks like a sponge, cleans like magic
- Powerful cleaning with water alone
Documents
Specifications
- Application:
- Baseboard, Counters, Floor, Showers, Sinks, Switch Plates
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 4-3/5
- Material:
- Foam
- Package Quantity:
- Case of 36
- Product Type:
- Magic Eraser
- Thickness:
- 1 in
- Width:
- 2-3/10