64 oz. Mr. Clean Multi-Surface Cleaner with Febreze
64 oz. Mr. Clean Multi-Surface Cleaner with Febreze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cuts through 100% of dirt, grease and grime
- Other scents include Gain Original Fresh and Gain Tropical Sunrise
Specifications
- Application:
- Bathtubs, Countertop, Floor, Garbage Cans, Linoleum, Tile, Toilet
- Color Finish Name:
- Translucent
- Depth:
- 5-27/50 in
- Height:
- 10-87/100 in
- OSHA:
- OSHA 29 CFR 1910.1200
- Product Type:
- Cleaner
- Size:
- 64 oz
- UPC:
- 030772107256
- Width:
- 3-47/100 in