This product requires certification to purchase.

64 oz. Multi-Surface Cleaner with Febreze (Case of 4)

Mr. Clean®

64 oz. Multi-Surface Cleaner with Febreze (Case of 4)

  • Fast #
  • Part #P10725
  • Item #14207410
  • Manufacturer Part #10725
4.4 out of 5 Customer Rating
Brand image
Mr. Clean®

64 oz. Multi-Surface Cleaner with Febreze (Case of 4)

  • Fast #
  • Part #P10725
  • Item #14207410
  • Manufacturer Part #10725
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cuts through 100% of dirt, grease and grime
  • Other scents include Gain Original Fresh and Gain Tropical Sunrise
  • Requires Certification
Dimensions & Measurements
Depth
5-27/50 in
Height
10-87/100 in
Package Quantity
Case of 4
Size
64 oz
Width
3-47/100 in
Characteristics & Features
Color Finish Name
Translucent
Warranty & Product Information
Application
Bathtubs, Countertop, Floor, Garbage Cans, Linoleum, Tile, Toilet
OSHA
OSHA 29 CFR 1910.1200
Product Type
Cleaner
Type
P10725