This product requires certification to purchase.

*CVR* MS AROMASTEAM STEAMHEAD PN

This product has been replaced by

No image available
Mr. Steam DESIGNER 3 IN. STEAMHEAD WITH AROMATHERAPY RESERVOIR IN SQUARE POLISHED NICKEL
Manufacturer Part #104516PN
Mr. Steam

*CVR* MS AROMASTEAM STEAMHEAD PN

  • Fast #
  • Part #M104040PN
  • Item #3994168
  • Manufacturer Part #104040PN
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Mr. Steam DESIGNER 3 IN. STEAMHEAD WITH AROMATHERAPY RESERVOIR IN SQUARE POLISHED NICKEL
Manufacturer Part #104516PN
Mr. Steam

*CVR* MS AROMASTEAM STEAMHEAD PN

  • Fast #
  • Part #M104040PN
  • Item #3994168
  • Manufacturer Part #104040PN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Integrated AromaTherapy oil well
  • High-grade steam-heads remain “cooler-to-the-touch” throughout the steam bathing experience
  • Available in custom or designer finishes
  • Made of brass, and no field assembly required
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Name:
Polished Nickel
Height:
7/8 in
Installation Type:
Floor Mount, Wall Mount
Length:
20 in
Material:
Brass
Product Type:
Accessory Kit
UL Listed:
No
UPC:
767931111075
Width:
3 in