3/4 in. Condensate Pan
3/4 in. Condensate Pan
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sitting under our e-Series generators, the condensation pan protects from potential water escape
- Just locate the condensation pan on a solid level surface and place the steam generator inside the condensation pan
- Insure the steam generator is level as condensation pan drains by gravity
Specifications
- Brand Model Compatibility:
- MX4E, MX5E, MX6E
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Height:
- 1-1/2
- Length:
- 34-1/16
- Material:
- Metal
- Product Type:
- Condensate Pan
- UPC:
- 767931916311
- Width:
- 9