This product requires certification to purchase.

Package 1 Control Kit for Models MS 90E to MS SUPER 3E

Mr. Steam

AirButler™ Package 1 Control Kit for Models MS 90E to MS SUPER 3E

  • Fast #
  • Part #MABUTLER1WBN
  • Item #7782241
  • Manufacturer Part #ABUTLER1W-BN
4.8 out of 5 Customer Rating
Brand image
Mr. Steam

AirButler™ Package 1 Control Kit for Models MS 90E to MS SUPER 3E

  • Fast #
  • Part #MABUTLER1WBN
  • Item #7782241
  • Manufacturer Part #ABUTLER1W-BN
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
AirButler™
Color Finish Name:
Brushed Nickel, White
Height:
11 in
Length:
28 in
Material:
Brass
Product Type:
Control Kit
UPC:
767931904448
Width:
13 in