Package 1 Round Control Kit for Models MS 90E to MS SUPER 3E
BUTLER™ Package 1 Round Control Kit for Models MS 90E to MS SUPER 3E
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Featuring the classic iTempo Plus
- Simple, elegant, classic
- At the heart of this all-in-one, ready-to-install steam shower package is the classic iTempo Plus control
- Simple, elegant and easy-to-use, the digital display allows easy yet precise programing of your steam shower features
Specifications
- Collection:
- BUTLER™
- Color Finish Name:
- Black
- Height:
- 11
- Length:
- 28
- Material:
- Brass
- Product Type:
- Control Kit
- Type:
- MMSBUTLER1RDBK
- UPC:
- 767931910098
- Width:
- 13