Package 1 Square Control Kit for Models MS 90E to MS SUPER 3E
BUTLER™ Package 1 Square Control Kit for Models MS 90E to MS SUPER 3E
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featuring the classic iTempo Plus
- Simple, elegant, classic
- At the heart of this all-in-one, ready-to-install steam shower package is the classic iTempo Plus control
- Simple, elegant and easy-to-use, the digital display allows easy yet precise programing of your steam shower features
Specifications
- Collection:
- BUTLER™
- Color Finish Name:
- Black
- Height:
- 11 in
- Length:
- 28 in
- Material:
- Brass
- Product Type:
- Control Kit
- UPC:
- 767931910111
- Width:
- 13 in