Steam Bath Control in Polished Chrome
Butler™ Steam Bath Control in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Simple
- Elegant
- Classic
- At the heart of this all-in-one, ready to install steam shower package is the classic iTempoPlus control
- Simple, elegant, and easy-to-use, the digital display allows easy yet precise programing of your steam shower features
Specifications
- Brand Model Compatibility:
- MS90, MSSUPER3
- Collection:
- Butler™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- UPC:
- 767931922954