This product requires certification to purchase.

Steam Bath Control in Satin Brass

This product has been replaced by

No image available
Mr. Steam ITEMPO ROUND STEAM SHOWER CONTROL AND STEAMHEAD IN SATIN BRASS
Manufacturer Part #ITRDSB
Mr. Steam

iTempo® Steam Bath Control in Satin Brass

  • Fast #
  • Part #MMSITEMPORDSB
  • Item #7782226
  • Manufacturer Part #MSITEMPORD-SB
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Mr. Steam ITEMPO ROUND STEAM SHOWER CONTROL AND STEAMHEAD IN SATIN BRASS
Manufacturer Part #ITRDSB
Mr. Steam

iTempo® Steam Bath Control in Satin Brass

  • Fast #
  • Part #MMSITEMPORDSB
  • Item #7782226
  • Manufacturer Part #MSITEMPORD-SB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass decorative cover with choice of square or round styles in designer finishes
  • Digital display
  • Programmable temperature
  • AromaSteam steamhead in matching finish and shape
  • Compatibility with SteamLinx™
  • Soft touch keypad
  • Low voltage operation
  • Requires Certification

Specifications

Collection:
iTempo®
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
1/4 in
Height:
5 in
Installation Type:
Wall Mount
Material:
Brass, Plastic
UPC:
767931910821
Width:
5 in